Beli alat ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    Mulai

    Rp8.099.900

    RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
    • Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
    • Feed Rate (m/minute): 5.4 (18ft/min)
    • Operating Speed (rpm): 450
    • Standard equipment: PowerClear, Hose Extension
  2. Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar
    Mulai

    Rp9.499.900

    Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar
    Deskripsi:
    Product Lines : Industrial Tools- 45° angled gauge improves visibility- Slim and narrow design- Easy to fit in a broad range of systems- Maximize controlled load movement- Glycerine dampened gauge with dual scale- Enerpac High Flow female coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Style: Glycerine Filled
    • Major Graduation (bar): 100
    • Minor Graduation (bar): 10
    • Gauge Port: G2535L
    • Male End (inch): 3/8-18 NPTF
    • Connection 1 (inch): 3/8 NPTF Male
    • Female End: CR400
  3. RIDGID Mesin Drum
    Mulai

    Rp17.999.900

  4. RIDGID Aluminum Straight Pipe Wrench
    Mulai

    Rp1.199.900

    RIDGID Aluminum Straight Pipe Wrench
    Deskripsi:
    RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.Size = nominal length of handlePipe Capacity = maximum nominal diameter of steel pipe
  5. KRISBOW Lemari Arsip 4 Susun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.799.900

    KRISBOW Lemari Arsip 4 Susun
    atribut:
    • Material: Cold Roll Steel
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Powder Coating Finish (mm): Approx. 0.1
    • Plate Thickness (mm): Approx. 0.6
    • Type of Top: Flat
  6. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  7. RIDGID Heavy Duty Instrument Bender 600 Series (Metric)
    Mulai

    Rp8.099.900

    RIDGID Heavy Duty Instrument Bender 600 Series (Metric)
    atribut:
    • Bending Angle (°): 90 to 180
  8. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  9. RIDGID Sectional Machines for Drain Cleaning
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  10. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  11. Wipro Mesin Pembersih Pipa
    Mulai

    Rp1.799.900

    Wipro Mesin Pembersih Pipa
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  12. KRISBOW Pembengkok Pipa
    Mulai

    Rp269.900

    KRISBOW Pembengkok Pipa
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  13. TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
Daftar Harga alat ridgid Terbaru January 2026
RIDGID Heavy Duty Instrument Bender 600 Series (Imperial)Rp5.099.900
RIDGID Drain Cleaner Sink MachineRp15.999.900
RIDGID Sectional MachineRp40.999.900
RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)Rp8.099.900
Enerpac Hydraulic High Pressure Gauge Adaptor 700 BarRp9.499.900
STANLEY Measuring Tape (Meteran)Rp98.900
RIDGID Mesin DrumRp17.999.900
RIDGID Aluminum Straight Pipe WrenchRp1.199.900
KRISBOW Lemari Arsip 4 SusunRp2.799.900
KRISBOW Mesin Pembersih PipaRp199.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)